This item is Discontinued.

Hemco Universal Fume Hood with Blower, 24 In. 92022

Universal Fume Hood with Blower, 24 In. (Discontinued)

  • Mfr # 92022
  • Zoro # G2356125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92022
Zoro #
G2356125
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
24 in
Height
36 in
Width
24 in
Depth
23 in
Diameter
4 in
Cord Length
8 ft
Inside Height
28"
Opening Size
20"
Inside Width
18"
Overall Depth
23 in
Interior Width
21 in
Interior Depth
18 in
Interior Height
20 in

Details

Item
Universal Fume Hood
Number of Speeds
1
Type
Vapor Proof
Voltage
115V AC
Hz
60
Color
Silver
For Use With
Instructional Laboratories
Agency Compliance
ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101
Includes
Exhaust Blower, Vapor Proof Light
Comes With
8 ft 3-wire cord, Internal Blower, Switch, Vapor Proof Light
Phase
single
Mount
Benchtop
Finish
Gel Coat Resin
Assembly
Fully Assembled
Standards
ANSI Z9.5-2012, ASHRAE 110-1995, ASTM E84-2001, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101
Housing Finish
Gel Coated
Includes Blower
Yes
Includes Base
No
Includes Work Surface
No
Industry Application
Universal
Frequency
60 Hz
Includes Casters
Yes
Blower Type
Standard
Lighting Type
Incandescent
Product Type
Universal Fume Hood
Housing Material
Fiberglass

Description

Universal Fume Hood, Overall Height 36 in, Overall Width 24 in, Inside Height 28 In., Inside Width 18 In., Opening Size 20 In., Voltage 115V AC, Width 24 in, Depth 23 in, Height 36 in, For Use With Instructional Laboratories, Type Vapor Proof

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.