Zoro Homepage

Vented Table Top Hood, 24 In x 15 In

  • Mfr # 24000

  • Zoro # G0125131


product price: $2,011.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
15 in
Height
24 in
For Use With
Clear Hinged Safety Shield
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24000
Zoro #
G0125131
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
15 in
Height
24 in
Width
24 in
Depth
15"

Details

Item
Vented Table Top Hood
For Use With
Clear Hinged Safety Shield
Features
Chemical Resistant, 3 in Diameter Outlet Collar for Duct Connection
Includes
3" Diameter Duct Collar, Dished 3/8" To Contain Spillage
Product Type
Fume Hood Work Surface
Compatible Product Type
Clear Hinged Safety Shields
Compatible with Manufacturer Model Number
24121

Description

Vented Table Top Hood, Height 24 in, Width 24 in, For Use With Clear Hinged Safety Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.