Zoro Homepage

Work Surface, Phenolic Type, 1"H, 24"L, 30"W

  • Mfr # 13018

  • Zoro # G2056271


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Type
Phenolic
Overall Width
30 in
Overall Length
24 in
For Use With
CE Series Fume Hoods
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13018
Zoro #
G2056271
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
24 in
Height
1 in
Width
30 in
Length
24 in
Thickness
1 in

Details

Item
Work Surface
Type
Phenolic
For Use With
CE Series Fume Hoods
Compatible Product Type
Fume Hoods
Product Type
Fume Hood Work Surface

Description

Work Surface, Phenolic, Height 1 in, Length 24 in, Width 30 in, For Use With CE Series Fume Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.