Zoro Homepage

2-pc Kitchen and Herb Shears Set

  • Mfr # 1013463

  • Zoro # G922729871


product price: $41.99
/ea

Key Features

Includes
Take-Apart Kitchen Shears; Herb Shears
Color
Stainless Steel
Width
5.75 in
Blade Material
Stainless Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013463
Zoro #
G922729871
UPC #
035886333966
Country of Origin
China

Dimensions

Width
5.75 in
Overall Length
12 in
Height
6.5 in

Details

Includes
Take-Apart Kitchen Shears; Herb Shears
Color
Stainless Steel
Blade Material
Stainless Steel

Description

This essential 2-piece set features Take-Apart Kitchen Shears for just about every cutting task in the kitchen. They easily come apart for thorough cleaning. Also included are the 5-bladed Herb Shears for efficient snipping of herbs, as well as an Herb Shears Blade Cleaner.The HENCKELS collection of shears puts precision in the palm of your hands, in the kitchen and throughout the household. Fabricated from high quality stainless steel, the blades boast long-lasting sharpness while the non-slip handles are comfortable to grip. High-quality stainless no-stain steel. Precision blades boast long-lasting sharpness. Comfortable D-shaped non-slip soft grip handles. Take-Apart Shears’ blades come apart for easy and thorough cleaning. Herb Shears have five sharp blades for fast prep and a blade cleaner for easy cleanup. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.