Zoro Homepage

Cafe Roma 4-pc Double-Wall Glassware Stemless White Wine Glass Set

  • Mfr # 1013595

  • Zoro # G521857340


product price: $49.99
/ea

Key Features

Material
Borosilicate Glass, Double Wall
Color
Clear
Overall Width
9 in
Overall Depth
8.6 in
Overall Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013595
Zoro #
G521857340
UPC #
035886415747
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Depth
8.6 in
Overall Length
8.7 in

Details

Material
Borosilicate Glass, Double Wall
Color
Clear

Description

As the cutlery-and-knife-making experts, we crafted our fully forged knives out of 13/0 blade steel-an industry standard and the ideal metal to maintain a sharp, hard, and durable cutting edge. Easy to care for, HENCKELS dishwasher-safe steak knives will beautify your tabletop.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.