Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capri Ceramic 11-pc Aluminum Ceramic Nonstick Cookware Set

  • Mfr # 1033013

  • Zoro # G921857308


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033013
Zoro #
G921857308
UPC #
035886695934
Country of Origin
Italy

Details

Color
Grey
Material
Aluminum

Description

The Capri Ceramic 11-piece cookware set features all the cookware you need to set your kitchen up right. Make quick work of small jobs like melting butter and heating up soup in the saucepans, or sear steak and make scrambled eggs in the fry pans. Tackle larger tasks like sauteing vegetables in the saute pan, and braise or stew meat in the roomy Dutch oven. The tempered glass lids lock in moisture and let you monitor the cooking process.Capri Ceramic is made from extremely pure aluminum and features a quick-releasing ceramic nonstick coating. Our Granitium Ceramic nonstick coating is a revolutionary coating designed with responsible materials, and is made without the use of PFAS, PFOA, PTFE, lead, and cadmium. With this dishwasher-safe cookware you’ll enjoy quick release and easy clean up every time you cook. Set includes: 8" Frying pan | 10" Frying pan | 1-qt Saucepan w/lid | 2-qt Saucepan w/lid | 3-qt Saute pan w/lid | 6-qt Dutch oven w/lid. Nonstick ceramic coating. Made Without the Use of PFAS, PFOA, PTFE, Lead, and Cadmium. Compatible with Gas, Electric, Ceramic, and Halogen Stovetops. Dishwasher Safe and Oven Safe to 500DegF (400°F with Lids). Safe to Use with Metal Utensils.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.