Zoro Homepage

Capri Granitium 3-pc Aluminum Nonstick Fry Pan Set

  • Mfr # 1022292

  • Zoro # G522729905


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Depth (In.)
6.8 in
Color
Grey
Overall Length (In.)
21.3 in
Includes
8" Aluminum Nonstick Fry Pan, 10" Aluminum Nonstick Fry Pan, 12" Aluminum Nonstick Fry Pan
Overall Width (In.)
14.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022292
Zoro #
G522729905
UPC #
035886654269
Country of Origin
Italy

Dimensions

Overall Depth (In.)
6.8 in
Overall Length (In.)
21.3 in
Overall Width (In.)
14.1 in

Details

Color
Grey
Includes
8" Aluminum Nonstick Fry Pan, 10" Aluminum Nonstick Fry Pan, 12" Aluminum Nonstick Fry Pan
Material
Nonstick Aluminum

Description

The Capri Granitium 3-piece fry pan set features three pans you will use just about every day. The 8-inch fry pan is perfectly proportioned for cooking for one. Sear meat, saute vegetables, and cook eggs in the 10-inch fry pan. Or cook for a larger group without crowding your food in the 12-inch fry pan. HENCKELS Capri is constructed from extremely pure aluminum and will bring quality and sophistication to any kitchen.Capri Granitium is made from extremely pure aluminum and features a revolutionary nonstick coating that is durable and long-lasting. The coating offers the ultimate scratch-resistance. The Granitium coating is safe to use with metal utensils and will never blister or peel. With this dishwasher-safe cookware you’ll enjoy quick release and easy clean up every time you cook.Inspired by some of the best cuisine in the world, HENCKELS has developed Capri Italian-made cookware as the latest advance in the aluminum cookware market. The thick aluminum construction distributes heat quickly and evenly, minimizing hot spots, resulting in superior browning of your food. Set includes: 8-inch fry pan, 10-inch fry pan, 12-inch fry pan. Made of extremely pure aluminum for outstanding cooking results. Ultra-durable Granitium nonstick coating. Flared rim for clean, easy, non-drip pouring. V-shaped stay-cool handle offers a comfortable grip. Safe to use with metal utensils. Easy-to-clean, ceramic exterior coating, oven safe to 500 ̊F/260 ̊C. Dishwasher safe, made in Italy.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.