Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 6-pc Round Ramekin Set - Dark Blue

  • Mfr # 1021968

  • Zoro # G321857335


product price: $30.69
/ea

Key Features

Material
Ceramic
Length
12.8 in
Height
2.8 in
Includes
6 x 7-ounce ramekins
Width
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021968
Zoro #
G321857335
UPC #
035886652548
Country of Origin
Portugal

Dimensions

Length
12.8 in
Height
2.8 in
Width
8.4 in

Details

Material
Ceramic
Includes
6 x 7-ounce ramekins
Color
Dark Blue

Description

This handy set features 6 x 7-ounce ramekins ideal for holding prep ingredients, serving dips and treats, and baking off individual servings. Use the ramekins to organize yourself by portioning out recipe ingredients before you start cooking. Scoop guac and salsa into these ramekins to offer with a big bowl of chips. Or serve personal portions of mac and cheese and corn bread to your dinner guests.These handmade stoneware pieces are highly resistant to thermal shock, gently retain heat, and are incredibly moisture resistant, offering remarkable durability. Thanks to their beautiful highly scratch-resistant vitreous glaze, you can take them straight to the table for a beautiful presentation. And when the meal is over, they stack neatly and safely for compact storage. Oven safe to 572°F, these versatile ramekins are also microwave, dishwasher, and freezer safe.HENCKELS is committed to sustainability. The unique firing process used to make HENCKELS ceramics results in an eco-friendly, energy saving production. Set includes 6 x 7-ounce ramekins. Beautiful vitreous glaze finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Snugly and safely stacks for compact storage. Microwave, freezer, dishwasher, and oven safe up to 572°F. Sustainably made using a unique energy-saving firing process.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.