Clad H3 8-inch Stainless Steel Fry Pan

  • Mfr # 1023641

  • Zoro # G121857245


product price: $49.49
/ea

Key Features

Overall Width (In.)
8.5 in
Material
Stainless Steel
Overall Depth (In.)
2.9 in
Color
Stainless Steel
Overall Length (In.)
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023641
Zoro #
G121857245
UPC #
035886659356
Country of Origin
China

Dimensions

Overall Width (In.)
8.5 in
Overall Depth (In.)
2.9 in
Overall Length (In.)
15.6 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

High-performance cookware designed for effortless cooking.HENCKELS Clad H3 stainless-steel cookware offers exceptional performance combined with durability, technological innovation, and exquisite style. Sear meat and saute vegetables in the 10-inch fry pan, steam rice and make oatmeal in the 2-quart saucepan and braise one-pot dinners for the family in the 6-quart Dutch oven. Available in a variety of set configurations from the 2-piece fry pan sets to the 10-piece cookware set, there’s an assortment for every kitchen.The heavy-duty, tri-ply clad construction with an aluminum core heats up evenly and quickly. With a highly polished mirror finish, Clad H3 adds style and sophistication to any kitchen.The tempered glass lids lock in moisture and let you monitor the cooking process while the flared pouring rim offers seamless, mess-free pouring. Thanks to the stay-cool, hollow cast handles with hanging loop, you can easily store your cookware. Clad H3 is compatible with all stovetops, including induction, and is oven safe to 500°F. Dishwasher safe, HENCKELS Clad H3 is also simple to clean, making this easy-to-use cookware a pleasure to cook with. Heavy-duty, tri-ply clad construction with aluminum core heats up evenly and quickly. Polished, mirror finish. Pouring spout and flared rim provide clean and mess-free pouring. Clearly marked capacity filling scale on pot interior. Comfortable stay-cool, hollow cast handles offer maximum maneuverability. Compatible with all cooking surfaces, including induction. Oven safe to 500°F. Dishwasher safe

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.