Zoro Homepage

Classic 20-pc Self-Sharpening Knife Block Set

  • Mfr # 1012072

  • Zoro # G922729666


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
11.25 in
Overall Length
15 in
Overall Width
8 in
Includes
3" Paring Knife, 4" Paring/Utility Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 5.5" Boning Knife, 6" Utility Knife, 7" Hollow Edge Santoku Knife, 7" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knives (8), Kitchen Shears, Self-Sharpening Knife Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012072
Zoro #
G922729666
UPC #
035886413149
Country of Origin
Spain

Dimensions

Overall Depth
11.25 in
Overall Length
15 in
Overall Width
8 in

Details

Color
Black
Includes
3" Paring Knife, 4" Paring/Utility Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 5.5" Boning Knife, 6" Utility Knife, 7" Hollow Edge Santoku Knife, 7" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knives (8), Kitchen Shears, Self-Sharpening Knife Block
Material
ZWILLING Carbon No Stain Steel

Description

Henckels International makes essential kitchen tools that every home chef needs. Created in 1895, this time-honored brand offers high quality at an exceptional value.Sharpness is always within reach with Henckels International Self-Sharpening Classic Knife Blocks. The self-sharpening slots boast built-in mechanisms that automatically sharpen when knives are stored or removed. The remaining slots are for serrated knives, whose toothed blades never need sharpening.With these must-have knife blocks, enjoy effortless sharpness for precise prep work every time. Plus, their handsome stained ash wood base and stainless steel cap add aesthetic appeal to your countertop.Tailor-made for Henckels International Classic knives, these blocks help you maintain the superior sharpness of their fine edge, precision-honed blades. With a seamless transition from blade to handle, the knives' fully forged construction provides balance while their traditional triple-rivet handle encourages tireless cutting.Includes 3'' Paring Knife; 4'' Paring/Utility Knife; 5'' Serrated Utility Knife; 5.5'' Prep Knife; 5.5'' Boning Knife; 6'' Utility Knife; 7'' Hollow Edge Santoku Knife; 7'' Bread Knife; 8'' Carving Knife; 8'' Chef's Knife; 4.5'' Steak Knives (8); Kitchen Shears; 19-Slot Self-Sharpening Knife Block Includes: 3'' Paring Knife; 4'' Paring/Utility Knife; 5'' Serrated Utility Knife; 5.5'' Prep Knife; 5.5'' Boning Knife; 6'' Utility Knife; 7'' Hollow Edge Santoku Knife; 7'' Bread Knife; 8'' Carving Knife; 8'' Chef's Knife; 4.5'' Steak Knives (8); Kitchen Shears; 19-Slot Self-Sharpening Knife Block. Stylish brushed stainless steel cap and stained ash wood base self-sharpening block. Tailor-made for the J.A. Henckels International Classic knife series. Self-sharpening slots that sharpen each time a knife is removed or replaced. Labeled slots guide proper placement. Knives Made in Spain. High quality no stain German stainless steel - excluding stamped steak knives. One-piece precision forged - excluding stamped steak knives. Professional satin-finished blade. Ergonomic triple-riveted handle. Dishwasher safe - hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.