Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLASSIC 4-pc Steak Knife Set

  • Mfr # 1019437

  • Zoro # G322729693


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel
Overall Width
5.5 in
Overall Length
6.56 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1019437
Zoro #
G322729693
UPC #
035886110123
Country of Origin
Spain

Dimensions

Overall Width
5.5 in
Overall Length
6.56 in
Overall Depth
1 in

Details

Color
Stainless Steel
Material
ZWILLING Carbon No Stain Steel

Description

The Henckels International CLASSIC 4-pc Steak Knife Set elevates your experience with eating meat. Thanks to fine-edge precision blades, confidently slice steaks, pork chops and chicken cutlets with ease. High-quality German stainless steel strengthens the durable, Spanish-made blades.With a seamless transition from blade to handle, the knives' fully forged construction provides balance as the traditional triple-rivet handles encourage tireless cutting.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Made in Spain. Fabricated from high-quality German stainless steel. Fully forged construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Ergonomic, traditional triple-rivet handle gives balance and comfort. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.