
Cooking Tools 6-PC Sets Spatula, Tongs, Cooking Spoon, 18/10 STAINLESS STEEL
Mfr # 1013586
Zoro # G722729903
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Includes
Silicone Turner; Silicone Spatula; Silicone Serving Spoon; 9" Tongs; Nylon Turner; Serving Spoon Slotted
Overall Length
14.4 in
Material
18/10 Stainless Steel
Depth
3.7 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013586
Zoro #
G722729903
UPC #
035886307745
Country of Origin
China
Dimensions
Overall Length
14.4 in
Depth
3.7 in
Overall Width (In.)
10.8 in
Details
Includes
Silicone Turner; Silicone Spatula; Silicone Serving Spoon; 9" Tongs; Nylon Turner; Serving Spoon Slotted
Material
18/10 Stainless Steel
Color
Stainless Steel
Description
This 6-piece kitchen tool set combines the beauty of brushed 18/10 stainless steel with perfect, elegant functionality.Included in this set is a silicone turner, silicone spatula, silicone tongs, silicone slotted turner, silicone spoon, and stainless slotted spoon. Each tool features a hanging loop for convenient storage. It’s the perfect set for gift giving or to upgrade existing tools in the kitchen. Set is dishwasher safe. This kitchen tool set includes silicone turner, silicone spatula, silicone tongs, nylon slotted turner, silicone spoon, and stainless slotted spoon. Combines the beauty of brushed 18/10stainless steel with perfect, elegant functionality. Hanging loop for convenient storage. Perfect for gift giving or to upgrade existing tools. This kitchen gadget set is dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.