
Dynamic 8-pc Steak Knife Set
Mfr # 1028225
Zoro # G221857299
product price: $49.99
/eaKey Features
Overall Width
10 in
Includes
8 - 4.5-in Steak Knives
Overall Length
15 in
Color
Black
Material
High quality German stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1028225
Zoro #
G221857299
UPC #
035886675318
Country of Origin
India
Dimensions
Overall Width
10 in
Overall Length
15 in
Overall Depth
6 in
Details
Includes
8 - 4.5-in Steak Knives
Color
Black
Material
High quality German stainless steel
Description
Henckels makes essential kitchen knives that home chefs reach for everyday.Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, fine-edge blades boast superior sharpness - they are finely honed for long-lasting precision.The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Lightweight, full tang design. Traditional triple-rivet handle. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.