Zoro Homepage

Graphite 18-pc Knife Block set

  • Mfr # 1011033

  • Zoro # G321857267


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
3" Paring Knife, 4" Paring Knife,5" Serrated Utility Knife, 5.5" Prep Knife,6" Utility Knife,7" Hollow Edge Santoku Knife, 8" Bread Knife,8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knife (QTY: 6), Kitchen Shears, 9" Sharpening Steel, 17 Slot Wood Knife Block, Grey
Material
Stainless Steel
Color
Grey
Overall Width
6 in
Overall Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011033
Zoro #
G321857267
UPC #
035886545093
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Depth
15.5 in
Overall Length
10 in

Details

Includes
3" Paring Knife, 4" Paring Knife,5" Serrated Utility Knife, 5.5" Prep Knife,6" Utility Knife,7" Hollow Edge Santoku Knife, 8" Bread Knife,8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knife (QTY: 6), Kitchen Shears, 9" Sharpening Steel, 17 Slot Wood Knife Block, Grey
Material
Stainless Steel
Color
Grey

Description

Sleek and elegant, the Graphite cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and superior design. Fabricated from high-quality German stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness. Contoured for comfort, the smooth handle is designed for fatigue-free cutting. It has a handsome, stainless steel end cap stamped with HENCKELS' single man logo, a Halberdier, who stands for the brand's superior quality at an exceptional value. These dishwasher safe knives in this knife block set make clean up a cinch. The knife set with block includes 3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 6" Utility Knife, 7" Hollow Edge Santoku Knife, 8" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 6 x 4.5" Steak Knife, Kitchen Shears, 9" Sharpening Steel, 17 Slot Wood Knife Block, Grey. Fully forged bolster construction for durability, balance, and design. The knives in this professional knife set are fabricated from high-quality German stainless steel. Lightweight, ergonomic, stainless-steel handle that is contoured for comfort. Polished end, embossed logo. This knife set is dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.