Zoro Homepage

Graphite 7-pc Self-Sharpening Block Set

  • Mfr # 1011028

  • Zoro # G222729793


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
3" Paring Knife; 5" Serrated Utility Knife; 6" Utility Knife; 7" Santoku Knife; 8" Chef's Knife; Kitchen Shears; Self-Sharpening Knife Block
Overall Depth
11.5 in
Color
Stainless Steel
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011028
Zoro #
G222729793
UPC #
035886415907
Country of Origin
China

Dimensions

Overall Depth
11.5 in
Overall Length
15 in
Overall Width
5.1 in

Details

Material
Stainless Steel
Includes
3" Paring Knife; 5" Serrated Utility Knife; 6" Utility Knife; 7" Santoku Knife; 8" Chef's Knife; Kitchen Shears; Self-Sharpening Knife Block
Color
Stainless Steel

Description

Henckels International makes essential kitchen tools that every home chef needs. Created in 1895, this time-honored brand offers high quality at an exceptional value.Sharpness is always in reach with Henckels International Self-Sharpening Graphite Knife Blocks. The self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen when knives are stored or removed.With these must-have knife blocks, enjoy effortless sharpness for precise prep work every time. Plus, their handsome stained ash wood base and stainless steel cap add aesthetic appeal to your countertop.Tailor-made for J.A. Henckels International Graphite knives, these blocks help you maintain the superior sharpness of their fine edge, precision-honed blades. With a seamless transition from blade to handle, the knives' fully forged construction provides balance while their traditional triple-rivet handle encourages tireless cutting. Set includes: 3'' Paring Knife; 5'' Serrated Utility Knife; 6'' Utility Knife; 7'' Santoku Knife; 8'' Chef's Knife; Kitchen Shears; Self-Sharpening Knife Block. Stylish brushed stainless steel cap and stained ash wood base self-sharpening block. Tailor-made for the J.A. Henckels International Graphite knife series. Self-sharpening slots that sharpen each time a knife is removed or replaced. Labeled slots guide proper placement. Knives made of high-quality German stainless steel. Fully-forged bolster. Lightweight, ergonomic handle.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.