
Modernist 14-pc Self-Sharpening Knife Set with Block, Dark Brown, Stainless Steel, Walnut
Mfr # 1014117
Zoro # G722730039
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Overall Length
15 in
Overall Width
5.1 in
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" Santoku Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (6), Kitchen Shears, Self-Sharpening Knife Block
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014117
Zoro #
G722730039
UPC #
035886415969
Country of Origin
China
Dimensions
Overall Length
15 in
Overall Width
5.1 in
Overall Depth
11.5 in
Details
Color
Brown
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" Santoku Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (6), Kitchen Shears, Self-Sharpening Knife Block
Material
Stainless Steel
Description
Beautiful and practical, the Modernist cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and striking design. Fabricated from high-quality German stainless steel, the satin-finished blades in this professional knife set produce precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless-steel handles are wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with this knife set with block. The knife set with block includes 3-inch paring, 5-inch serrated utility, 6-inch utility, 7-inch santoku, 8-inch chef's knife, 8-inch bread knife, six 4.5-inch steak knives, kitchen shears, and self-sharpening block. Self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen blades. The knives in this self-sharpening knife set are fabricated from high-quality German stainless steel with a satin-finished blade. Fully forged bolster construction for durability, balance, and design. Lightweight, ergonomic, stainless-steel handle with a fingerprint-proof sandblasted texture that is easy to grip. Polished end cap with embossed logo. Enjoy fatigue-free cutting with these ultra-sharp blades. This knife set is dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.