Zoro Homepage

Poultry Shears

  • Mfr # 1013462

  • Zoro # G722729972


product price: $35.99
/ea

Key Features

Material
Stainless Steel
Overall Length
12 in
Color
Stainless Steel
Overall Width
5.75 in
Overall Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013462
Zoro #
G722729972
UPC #
035886268299
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
5.75 in
Overall Depth
6.5 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

With their durable, sturdy blades, the Poultry Shears enable you to effortlessly cut through joints to both spatchcock and section poultry. Enjoy precision cutting and long-lasting sharpness with these safe, non-slip shears.The HENCKELS collection of shears puts precision in the palm of your hands, in the kitchen and throughout the household. Fabricated from high quality stainless steel, the blades boast long-lasting sharpness while the non-slip handles are comfortable to grip. High-quality corrosion resistant stainless no-stain steel. Precision blades boast long-lasting sharpness. Durable, sturdy blades for cutting joints when breaking down poultry. Comfortable non-slip grip. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.