Zoro Homepage

Statement 15-pc Knife Block Setand, White Handles

  • Mfr # 1013785

  • Zoro # G822730090


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
15.25 in
Overall Width
5.25 in
Includes
15260-090 3.5" Paring Knife WHITE, 15260-130 5" Serrated Utility Knife WHITE, 15267-140 5.5" Santoku Knife WHITE, 15268-180 7" HE Santoku Knife WHITE, 15266-200 8" Bread Knife WHITE, 15261-200 8" Chef's Knife WHITE, 15269-120 4.75" Steak Knives with End Cap WHITE (QTY: 6), 13972-200 Kitchen Shears WHITE, 17509-210 Stainless steel honing steel, 13556-214 14-slot Hardwood Block Brown
Overall Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013785
Zoro #
G822730090
UPC #
035886545239
Country of Origin
China

Dimensions

Overall Length
15.25 in
Overall Width
5.25 in
Overall Depth
8.75 in

Details

Material
Stainless Steel
Includes
15260-090 3.5" Paring Knife WHITE, 15260-130 5" Serrated Utility Knife WHITE, 15267-140 5.5" Santoku Knife WHITE, 15268-180 7" HE Santoku Knife WHITE, 15266-200 8" Bread Knife WHITE, 15261-200 8" Chef's Knife WHITE, 15269-120 4.75" Steak Knives with End Cap WHITE (QTY: 6), 13972-200 Kitchen Shears WHITE, 17509-210 Stainless steel honing steel, 13556-214 14-slot Hardwood Block Brown
Color
White

Description

Tackle kitchen tasks with ease with this comprehensive knife block setThis 15-piece knife set is conveniently housed in a handsome dark wood block and features the essential knives you need to tackle daily kitchen tasks, from a precision paring knife to an all-rounder chef’s knife, and a honing steel to keep them all razor sharp. The beautiful triple-rivet white handles are curved for comfort, supporting tireless cutting as the distinctive stainless-steel end cap stylishly provides balance.Since 1895, Henckels has been making high quality knives at an exceptional value. Statement knives are ideal for everyday use. Honed for long-lasting sharpness, the fine-edge blade boasts precision cuts. These durable knives are strengthened by high-quality stainless steel and a full tang design. The single-piece, precision-stamped blade construction is lighter than forged knives, allowing for maximum maneuverability. High-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with distinctive stainless steel endcap offers balance. Dishwasher safe - hand washing recommended. Dark brown hardwood block for safe and convenient storage.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.