Actuator 24V Fits MDK and MDSS manifold Infloor Radiant Heating
- Mfr # 805891
- Zoro # G223396710
product price:Â
$
59.89
/ea
Key Features
Function
NC, closes when deactivated.
Application
Underfloor Heating
Depth
3.543 in
Material
Plastic
Length
2.165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805891
- Zoro #
- G223396710
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Depth
- 3.543 in
- Length
- 2.165 in
- Width
- 2.953 in
Details
- Function
- NC, closes when deactivated.
- Application
- Underfloor Heating
- Material
- Plastic
- Voltage
- 24V AC
- Item
- Underfloor Heating
- Color
- White
Description
Thermal actuator 24V to mount on the return manifold of the MDK or MDSS model, in an infloor radiant heating application. These actuators are mainly used in energy efficient zone-controlled systems.The actuator is connected to a 24V power supply and can be controlled using a two-point output or pulse-width modulation (PWM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.