Shop HENCO
See all product information
Create Account
Automatic Air Vent In Composite For MDK Manifold
- Mfr # 805852
- Zoro # G723396685
product price:Â
$
34.15
/ea
Key Features
Length
3.15 in
Application
Underfloor Heating
Width
1.378 in
Depth
1.378 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805852
- Zoro #
- G723396685
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3.15 in
- Width
- 1.378 in
- Depth
- 1.378 in
Details
- Application
- Underfloor Heating
- Color
- Black
- Material
- Composite
- Item
- Manfold Accessory
Description
Automatic Air Vent In Composite For MDK Manifold. Replaces the manual air vent
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.