Shop HENCO
See all product information
Create Account
Heat Diffusion Plate - 39in
- Mfr # 805890
- Zoro # G023396682
product price:Â
$
19.49
/ea
Key Features
Width
4.724 in
Color
Silver
Length
0.016 in
Application
Underfloor Heating
Depth
39.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805890
- Zoro #
- G023396682
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 4.724 in
- Length
- 0.016 in
- Depth
- 39.37 in
Details
- Color
- Silver
- Item
- Underfloor Heating
- Application
- Underfloor Heating
- Material
- Metal
Description
Heat diffusion plate for infloor radiant heating installed between joists. Suitable for 1/2in PEX-AL-PEX. Length 39in. Increases the heat transmission to the subfloor, creating a more evenly spread heat.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.