Composite Connector For MDK Manifold, 2PK
- Mfr # 805851
- Zoro # G723396715
product price:Â
$
37.95
/pk of 2, $18.98/ea
Key Features
Width
1.378 in
Length
2.48 in
Application
Underfloor Heating
Color
Black
Depth
1.378 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805851
- Zoro #
- G723396715
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 1.378 in
- Length
- 2.48 in
- Depth
- 1.378 in
Details
- Item
- Manfold Accessory
- Application
- Underfloor Heating
- Color
- Black
- Material
- Composite
Description
Composite connector for MDK manifold. Allows to extend an existing manifold up to 15 circuits
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.