Eurocone R20 - Connect 1/2in PEX-AL-PEX with MDK or MDSS Manifold, 2PK
- Mfr # 805847
- Zoro # G823396684
product price:Â
$
23.45
/pk of 2, $11.73/ea
Key Features
Basic Fitting Material
Brass
Color/Finish
Brass
Length
0.866 in
Basic Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805847
- Zoro #
- G823396684
- UPC #
- -
- Country of Origin
- Italy
- Basic Fitting Material
- Brass
- Color/Finish
- Brass
- Basic Fitting Shape
- Straight
- Item
- Fitting
Dimensions
- Length
- 0.866 in
Description
Eurocone R20 compression fitting. Allows for the connection of 1/2in PEX-AL-PEX tubing with the MDK or MDSS manifold. Tighten down with a wrench, no special tools needed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.