Stainless Steel Infloor Radiant Heating Manifold, Flowmeter 0-1.25GPM, 6 circuits, Complete Set
- Mfr # 805868
- Zoro # G223396659
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Application
Underfloor Heating
Depth
14.33 in
Length
18.31 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805868
- Zoro #
- G223396659
- UPC #
- -
- Country of Origin
- Italy
- Color
- Silver
- Item
- Underfloor Heating Manifold
- Application
- Underfloor Heating
- Material
- Stainless Steel
Dimensions
- Depth
- 14.33 in
- Length
- 18.31 in
- Width
- 3 in
Description
Stainless steel manifold for infloor radiant heating applications. The compact structure of this manifold and its adjustable brackets allow for easy installation. This manifold comes with flow meters and a control valve per group, as well as with a fill and drain valve and manual vent. The outlet connections are 3/4in eurocone, suitable to fit the EK16-2 and EK20-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.