Shop HENCO
See all product information
Create Account
Stainless Steel Infloor Radiant Heating Manifold, Flowmeter 0-1.25GPM, 11 circuits, Complete Set
- Mfr # 805873
- Zoro # G523396663
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Application
Underfloor Heating
Length
30.12 in
Width
3 in
Depth
14.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805873
- Zoro #
- G523396663
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 30.12 in
- Width
- 3 in
- Depth
- 14.33 in
Details
- Color
- Silver
- Application
- Underfloor Heating
- Item
- Underfloor Heating Manifold
- Material
- Stainless Steel
Description
Stainless steel manifold for infloor radiant heating applications. The compact structure of this manifold and its adjustable brackets allow for easy installation. This manifold comes with flow meters and a control valve per group, as well as with a fill and drain valve and manual vent. The outlet connections are 3/4in eurocone, suitable to fit the EK16-2 and EK20-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.