HNG5831 No.180 Trimmable Butyl Tape; White

  • Mfr # HNG5831

  • Zoro # G403957861


product price:  $28.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HNG5831
Zoro #
G403957861
UPC #
811878010349
Country of Origin
China

Description

Heng's Trimmable Butyl Tape is ideal for rubber roofs and is engineered to be an off-white, non-hardening elastic based butyl material that provides excellent sealing adhesion to any type of metal, wood, concrete, glass, plastic, or porous surface. Product Size: 1/8 in. x 3/4 in. x 30 ft. Trimmable butyl tape is use to use and apply.

Features
  • No.180 Trimmable Butyl Tape
  • Ideal for rubber roofs
  • Can be pressed and formed to obtain a water and air-tight seal
  • Can be trimmed easily with any stiff, pointed non-scratching object
Specifications
  • Color: White
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.