This item is Discontinued.

Henke-Ject Disp Syringe, Luer Lock, 10 mL, PK100 5100.X00V0

Disp Syringe, Luer Lock, 10 mL, PK100 (Discontinued)

  • Mfr # 5100.X00V0
  • Zoro # G4824416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100.X00V0
Zoro #
G4824416
UPC #
-
Country of Origin
Germany

Details

Item
3-Part Disposable Syringe
Material
Polyisoprene Rubber, Polypropylene
Capacity
10 mL
Color
Black Plunger Tip
Type
Luer Lock
Replaceable Tip
No
Tip Material
Polypropylene
Body Material
Polypropylene
For Use With
Sharp, Tri-Bevel Needles
Reusable
Disposable
Standards
CE Certified, FDA, ISO Certified
Attachment Type
Luer Lock
Features
Gas Sterilized, Pyrogen Free
Includes Needles
No
Compatible Needles
Sharp, Tri-Bevel Needles
Syringe Type
Luer Lock
Capacity - English
0.34 fl oz
Includes Graduations
Yes
Barrel Material
Polypropylene
Sterile/Non-Sterile
Sterile
Plunger Material
Polypropylene/Polyisoprene Rubber
Individually Packaged
Yes
Capacity - Metric
10 mL

Description

3-Part Disposable Syringe, Capacity - Metric 10 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.34 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Polypropylene/Polyisoprene Rubber, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polyisoprene Rubber, Polypropylene, Color Black Plunger Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.