Shop HENKEL
See all product information
Create Account
Anti-Seize, Marine Grade, Can, 1 lb
- Mfr # LB 8023 16OZ IDH 275026
- Zoro # G912511141
product price:Â
$
72.35
/ea
Sold in multiples of 2 for
$144.70
Key Features
Container Capacity
1 lb
Container Type
Can
Anti-Seize Type
Marine Grade
Physical Form
Paste
Odor
Not Odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB 8023 16OZ IDH 275026
- Zoro #
- G912511141
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- Container Capacity
- 1 lb
- Container Type
- Can
- Anti-Seize Type
- Marine Grade
- Physical Form
- Paste
- Odor
- Not Odorless
- Color
- Black
Description
Anti-Seize Compound; Marine Grade; Can; Paste; Fastener, Pipe Joint, Shaft, Bushing, Spline, Chain, Cable in Marine, Dressing, Pulp/Paper Mill, Water Treatment Plant; Black; 1 Lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.