This item is Discontinued.

Henkel Henkel 1390603 Loctite PL 200, 10 oz. Multi Purpose Construction Adhesive 132458

Henkel 1390603 Loctite PL 200, 10 oz. Multi Purpose Construction Adhesive (Discontinued)

  • Mfr # 132458
  • Zoro # G916225112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132458
Zoro #
G916225112
UPC #
079340686465
Country of Origin
United States

Description

Features -Loctite PL 200 10 oz. -Multi Purpose Construction Adhesive. -Provides A Permanent Bond On Most Common Construction Materials Including Panel Drywall Wood Masonry Gypsum Board Cement Board & Many Other Materials. -Guns Easily In Sub Zero Weather Interior/Exterior Exceeds ASTM C 557-73 VOC Compliant. -Dimension - 11.25 x 2 x 2 in. -Item Weight - 0.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.