This item is Discontinued.

Henkel Henkel 1650980 28 fl. oz PL100 Drywall Construction Adhesive - Pack of 12 1650980

Henkel 1650980 28 fl. oz PL100 Drywall Construction Adhesive - Pack of 12 (Discontinued)

  • Mfr # 1650980
  • Zoro # G204161627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1650980
Zoro #
G204161627
UPC #
79340689701
Country of Origin
China

Description

PL100 Drywall Construction Adhesive is a specially formulated, premium-grade adhesive for all drywall applications. It provides a solid, permanent bond for gypsum drywall and plasterboard to wood and metal studs, framing members, existing walls, ceilings and masonry. High initial grab and bridging capabilities up to 1/4 inches. Waterproof and weather-resistant for both interior and exterior use. Water-based formula is low-VOC, low-odor, nonflammable and environmentally friendly. Uncured adhesive cleans up easily using just soap and water. Covers approximately 85 feet at 1/4 inch bead and 38 feet at 3/8 inch bead. Conforms to HUD requirements, stringent state and federal VOC requirements and ASTM C557.

Features
  • 28 fl. oz PL100 Drywall Construction Adhesive
  • Pack of 12
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 2.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.