This item is Discontinued.

Henkel Henkel 1936462 Polyseamseal 10 oz. Clear; 2 In 1 All Purpose Adhesive Caulk 138174

Henkel 1936462 Polyseamseal 10 oz. Clear; 2 In 1 All Purpose Adhesive Caulk (Discontinued)

  • Mfr # 138174
  • Zoro # G804158751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138174
Zoro #
G804158751
UPC #
-
Country of Origin
United States

Description

Features
  • Polyseamseal 10 oz.
  • Color - Clear.
  • 2 In 1 All Purpose Adhesive Caulk.
  • Cartridge, Caulk & Adhesive In 1.
  • Excellent Adhesion On Wood, Metal, Ceramic, Vinyl, Porcelain, Masonry & More.
  • Indoors/Outdoors, Paintable, Mildew Resistant, Stays Flexible, Won't Crack Or Peel.
  • Easy Application, Soap & Water Clean Up.
  • Dimension - 1.94 x 1.94 x 11.25 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.