HP260 Packaging Tape with Dispenser- 1.88 in. x 60 yard- 3 in. Core, 4PK

  • Mfr # 7725

  • Zoro # G515835668


product price:  $51.65
/pk 4, $12.91/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7725
Zoro #
G515835668
UPC #
75353077252
Country of Origin
China

Description

High-performance tape that adheres securely over a wide temperature range. Ideal for shipping storage and protecting labels. -Global Product Type - Tapes-Packaging -Tape Type - Packaging -Adhesive Material - Acrylic -Tape Special Feature - With Reusable Dispenser -Thickness - 3.100 mil -Size - 1.88 in. x 60 yds -Core Size - 3 in -Color - Clear -Dispenser Included - No -Quantity - 4 per pack -Compliance Standards - Meets U.S. Postal Regulations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.