Shop NOVAVISION
See all product information
Create Account
Tamper-Evident Packing Tape
Mfr # PVT2R-220D-180
Zoro # G123744529
product price:Â $42.65
/eaKey Features
Series
PVT
Tape Tensile Strength
Not Rated
Tape Color
Red
Tape Thickness
2 mil
Tape Adhesive Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT2R-220D-180
- Zoro #
- G123744529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
- Tape Roll Diameter
- 4.5 in
Details
- Series
- PVT
- Tape Tensile Strength
- Not Rated
- Tape Color
- Red
- Tape Adhesive Strength
- Not Rated
- Message
- Security Tape/Opened
- Shelf Life
- 2 yr
- Item
- Tamper Evident Tape
- Package Configuration
- Roll
- Min. Tape Performance Temp.
- -40 Degrees F
- Max. Tape Performance Temp.
- 200 Degrees F
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Standards
- BBB, ISO 14001, ISO 9001
- Tape Adhesive
- Acrylic
- Material
- Polyester, Acrylic
- Tape Backing Material
- Polyester
- Tape Application
- Machine
Description
Red, Tape Adhesive Acrylic, Tape Application Machine, Tape Tensile Strength Not Rated, Tape Thickness 2 mil, Imperial Tape Length 180 ft, Imperial Tape Width 2 in, Metric Tape Length 54.86 m, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tamper Evident Tape, Message Security Tape/Opened, Package Configuration Roll, Series Series PVT, Shelf Life 2 yr, BBB, ISO 14001, ISO 9001, Tape Adhesive Strength Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.