
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
193997
Zoro #
G904369262
UPC #
793405937568
Country of Origin
United States
Details
Application
Sealing
Color
Black
Chemical Base
Acetoxy Silicone
Number of components
1 Part
Specific gravity
1.84 kg/m3
Description
LOCTITE® SI 593 is a black, general purpose, 1-part RTV (room temperature vulcanizing) acetoxy silicone adhesive and sealant, which moisture cures at room temperature to form a tough rubber seal. It will not slump in overhead or vertical applications and has been formulated to withstand extreme temperature cycling, UV light, and ozone. Please note this product cannot be painted.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.