Shop HENRICH
See all product information
Create Account
8-port Din-rail 100M Unmanaged Industrial Ethernet Switch -40 DegC to 75 DegC
- Mfr # CTS8A
- Zoro # G123786109
product price:
$
76.99
/ea
Key Features
Mounting
Din-rail
Depth
3.94"
Width
1.18"
Number of Ports
8
Transmission Speed
10/100Mbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTS8A
- Zoro #
- G123786109
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.94"
- Width
- 1.18"
- Height
- 5.91”
- Mac Table Size
- 2K
- Packet Buffer Size
- 768kbit
Details
- Mounting
- Din-rail
- Number of Ports
- 8
- Transmission Speed
- 10/100Mbps
- Function
- Non-PoE
- Operating Temp. Range (C)
- -40°C to 75°C
- IP Rating
- IP40
- Port Type
- RJ45
- Switch Management
- Unmanaged
- Processing Type
- Store and forward
- Input Voltage
- 12V DC, 24V DC, 48V DC
- Housing Material
- Metal
Description
Din-rail Unmanaged, 8 x 100Mbps Copper Port, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 30 x 150 x 100mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.