Shop HENRICH
See all product information
Create Account
Full Gigabit 8 Copper Ports + 4 SFP Slots Full Layer 2 Industrial Managed Ethernet Switch
- Mfr # CTS12MA-4GSFPB
- Zoro # G823786096
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Height
5.9"
Number of Ports
8; 4
Depth
4.7"
Mac Table Size
8K
Port Type
RJ45; SFP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTS12MA-4GSFPB
- Zoro #
- G823786096
- UPC #
- -
- Country of Origin
- China
- Number of Ports
- 8; 4
- Port Type
- RJ45; SFP
- Mounting
- Din-rail
- Processing Type
- Store and forward
- IP Rating
- IP40
- Function
- Non-PoE
- Housing Material
- Metal
- Input Voltage
- DC 12/24/48V (10.8 ~ 52.8VDC), Redundant Dual Power Inputs
- Switch Management
- Lyaer 2 Managed
- Operating Temp. Range (C)
- -40°C to 75°C
- Transmission Speed
- 10/100Mbps; 1000Mbps
Dimensions
- Height
- 5.9"
- Depth
- 4.7"
- Mac Table Size
- 8K
- Width
- 1.65"
- Packet Buffer Size
- 4.1MB
Description
Din-rail Layer 2 Managed, 8 x 100 Mbps Copper Port, 4 x 1000 Mbps Fiber Port, SFP Interface, Industrial Temperature -40 DegC to 75 DegC, Dual Power Supply 10.8 - 52.8 VDC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.