12237 336 Bond Enhancer Floor Primer
- Mfr # 1314160
- Zoro # G804108862
product price:Â
$
99.19
/ea
Key Features
Size
1 Quart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1314160
- Zoro #
- G804108862
- UPC #
- 81833001341
- Country of Origin
- China
Dimensions
- Size
- 1 Quart
Details
- Item
- Floor Primer
Description
Features
- Size: 1 Quart
- Greatly enhances the bond for self-stick tile
- Eliminates the need for additional adhesives
- Covers approximately 100 sq. ft.
- Bonds dry porous concrete and pour-in-place gypsum cement underlayments and to prime soft wood floors, including plywood
- Bottle
- Dimension: 9.9" H x 3.4" W x 3.4" L
- Weight: 2.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.