Floor Finish, Liquid, 5 gal, Bucket
- Mfr # 6102150
- Zoro # G623654458
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Maximum Required Brush Speed
2,000 RPM
Biodegradable
No
Minimum Required Brush Speed
175 RPM
Low Foaming
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6102150
- Zoro #
- G623654458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Container Type
- Bucket
- Maximum Required Brush Speed
- 2,000 RPM
- Biodegradable
- No
- Minimum Required Brush Speed
- 175 RPM
- Low Foaming
- No
- Net Weight
- 43 1/5 lb
- Rinse Required
- Yes
- pH Value
- Neutral
- Minimum Coverage Area
- 5,000 sq ft
- Maximum Application Temperature
- 95 Degrees F
- Maximum Drying Time
- 2 hr
- VOC Content
- 0%
- Recommended Dilution
- Ready to Use
- Finish Type
- High Gloss
- pH Level
- 8.2
- For Floor Type
- Resilient Floors
- Standards
- California Proposition 65 Compliant
- Maximum Coverage Area
- 10,000 sq ft
- Item
- Floor Finish
- Minimum Application Temperature
- 50 Degrees F
- Minimum Drying Time
- 30 min
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Resilient Floors, Maximum Drying Time 2 hr, Maximum Required Brush Speed 2,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 8.2, pH Value Neutral, Product Series Not Applicable, Properties Nonflammable, Ready to Use, Standards California Proposition 65 Compliant, VOC Content 0 Percent, Flash Point Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.