Zoro Homepage

25 lb. H 527 TileFlex Plus Flexible Thinset Mortar - Gray

  • Mfr # Henry 527

  • Zoro # G112184534


product price: $42.55
/ea

Key Features

Color
Gray
Coverage
90 to 100 sq-ft
Container Type
Bag
Product Form
Fine Solid Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Henry 527
Zoro #
G112184534
UPC #
081833001839
Country of Origin
United States

Details

Item
TileFlex Plus
Color
Gray
Coverage
90 to 100 sq-ft
Container Type
Bag
Product Form
Fine Solid Powder

Description

Henry 527 TileFlex Plus may be used for everyday tile but is also a highly versatile, polymer-modified, large format and heavy tile and stone mortar for setting porcelain, quarry, ceramic and most natural stone tile over common interior surfaces, including exterior-grade plywood, as well as exterior concrete and masonry surfaces. Meets or exceeds ANSI 118.4 and ANSI 118.11 as well as ISO Classification: C2TE. Excellent sag resistance, very creamy, easy to apply with a 3-hour pot life. Ideal for interior and exterior use; water and frost resistant.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.