Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Sealant, White

  • Mfr # HE289063

  • Zoro # G104846761


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
White
Dry Time
2 to 24 hr
For Use On
Concrete, Masonry, Metal
Resin Type
Acrylic
Roof Coating Technology
Acrylic Roof Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE289063
Zoro #
G104846761
UPC #
81725289604
Country of Origin
United States

Dimensions

Container Size
3.5 gal

Details

Color
White
Dry Time
2 to 24 hr
For Use On
Concrete, Masonry, Metal
Resin Type
Acrylic
Roof Coating Technology
Acrylic Roof Coatings
Cure Time
24 hr
Roof Application
Roof Sealants
Minimum Application Temperature
50 Degrees F
Coverage Area
12.5 sq ft/gal
Base Type
Water
VOC Content
50 g/L
Features
Skins Over Quickly - No Delay
VOC Compliant
Yes
Reflective
Yes
Application Method
Brush, Trowel
Surface Material
Concrete, Masonry
Primer Required
No
Roof Item Type
Sealant
Heat Resistant
No
Use Location
Exterior
Item
Roof Sealant
Basic Surface Type
Multi-Surface
Surface Texture
Smooth
Standards
ASTM C-920, Class 25
Solids Content
55 %

Description

Roof Sealant, Base Type Water, Resin Type Acrylic, White, Dry Time 2 to 24 hr, VOC Content 50 g/L, ASTM C-920, Class 25 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.