Smooth Aluminum Fibered Aluminum Aluminum Roof Coating 0.9 gal

  • Mfr # HE555042
  • Zoro # G207715605
product price: 
$
33.39
/ea
Sold in multiples of 4 for $133.56

Key Features

Color
Aluminum
Coverage (Square-Ft.)
100 sq-ft/gal
Size
1 gal
Application
Brush, Spray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE555042
Zoro #
G207715605
UPC #
81725555402
Country of Origin
United States

Dimensions

Size
1 gal

Details

Color
Aluminum
Coverage (Square-Ft.)
100 sq-ft/gal
Application
Brush, Spray

Description

Henry 555 fibered aluminum roof coating is a premium fibered aluminum coating that forms a tough, reflective surface. It can decrease heating and air-conditioning costs and can lower inside temperatures of buildings, up to 20 degree Fahrenheit cooler during summer


  • • Contains an ultra grade energy saver formula
  • • Offers a 53 percent initial reflectance
  • • Retains bright silver color longer
  • • Stirs the easiest
  • • Provides excellent coating for agricultural buildings
  • • Coverage Area: Approx 100 sq ft per 1.25-2.0 gals *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews