Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Applicator Cleaner, Clear, 12 oz, Can

  • Mfr # 695 1 QT

  • Zoro # G205612807


product price: $19.25
/ea

Key Features

Color
Clear
Container Size
12 oz
Container Type
Can
Dry Time
Does Not Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695 1 QT
Zoro #
G205612807
UPC #
081833005141
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Applicator Cleaner
Color
Clear
Container Type
Can
Dry Time
Does Not Dry

Description

HENRY 695 is a premium, high-strength adhesive for the permanent installation of vinyl-backed flooring. HENRY 695 generates high, ultimate bond strength as both a wet-set and a pressure-sensitive adhesive, plus it delivers excellent initial grab and early bond strength for pressure-sensitive installations. Moisture resistant up to 99%. Ideal for Luxury vinyl tile (LVT), plank, vinyl backed sheet flooring. a generous 4 hour working time make this an easy product to work with. Solvent free, low odor and low emissions make this achieve a Greenline product without sacrificing any quality. Antimicrobial product protection. Sold as a quart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.