Zoro Homepage

Tropi-Cool 885 White Silicone Sealant 1 gal

  • Mfr # HE885042

  • Zoro # G515784102


product price: $131.99
/ea
Sold in multiples of 4 for $527.96
Free Shipping & Returns

Key Features

Container Size
1 Gal
Container Type
Can
Color
White
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE885042
Zoro #
G515784102
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Gal

Details

Container Type
Can
Color
White
Sealant Base
Silicone

Description

Henry 885 Tropi-Cool100% Silicone Seam & Repair Roof Sealant is a high solids dispersion of 100% silicone. It offers excellent UV resistance and weathering characteristics with no hardening, chalking, crazing, or cracking, and is mold and mildew resistant. It also offers excellent adhesion to a wide variety of building materials.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.