Shop HENRY
See all product information
Create Account
Tropi-Cool Clear Silicone Sealant 14.1 oz
- Mfr # HE880C025
- Zoro # G205310710
product price:
$
47.39
/ea
Sold in multiples of 12 for
$568.68
Key Features
Size
14.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE880C025
- Zoro #
- G205310710
- UPC #
- 81725712355
- Country of Origin
- United States
Dimensions
- Size
- 14.1 oz
Details
- Color
- Clear
- Item
- Silicone Sealant
Description
Henry 880 Tropi-Cool Stop Leak 100% Silicone Spray Sealer is a premium, easy-to-use, 100% silicone aerosol leak sealer, formulated to provide a permanent leak-proof seal on a variety of surfaces. This multi-purpose leak sealer waterproofs and protects gutters, skylights, flashing, roofs, RVs, campers, windowsills, foundations, boats, cars, concrete, glass, metal and more.
- • 100% silicone technology creates a waterproof seal
- • Stops leaks fast and permanently on a variety of surfaces
- • Withstands rain in 15 minutes
- • Compatible with the entire Henry tropi-cool line of silicone roof restoration products
- • Not only for Roofs
- • Coverage Area: Up to 10 sq ft per canister at Approx 8 mils DFT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.