Shop HENRY
See all product information
Create Account
Wound Sealer, 15 1/2 in H, 1 7/8 in W
- Mfr # HE124074
- Zoro # G321890455
product price:Â
$
65.49
/ea
Key Features
Application Method
Paint Brush
Container Size
5 gal
Environment
Outdoor
Application
Budding, Grafting, Horticulture, Pruning, Tree Vine and Rose Wounds, Waterproofing Pots, Planters, Concrete and Metal
Product Type
Tree Cure Pruning Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE124074
- Zoro #
- G321890455
- UPC #
- 081725124707
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Application Method
- Paint Brush
- Environment
- Outdoor
- Application
- Budding, Grafting, Horticulture, Pruning, Tree Vine and Rose Wounds, Waterproofing Pots, Planters, Concrete and Metal
- Product Type
- Tree Cure Pruning Compound
- Container Type
- Bucket
- Series
- HE124
- Standards
- ASTM D-2196, ASTM D-2746, ASTM D-2939, OSHA, UL 790
- Product Form
- Liquid
- Item
- Wound Sealer
Description
WOUND SEALER
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.