Mobile Particle Containment Enclosure
Mfr # HC55A-000102
Zoro # G413343135
product price: $18,621.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
For Use With
Grainger Part Number 35ZN90, Grainger Part Number 35ZP11, Grainger Part Number 793L72
Includes
2 Actuator Arms
Overall Width
29 in
Overall Length
55 in
Product Type
Particle Containment Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC55A-000102
Zoro #
G413343135
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
29 in
Overall Length
55 in
Overall Height
68 in
Details
Item
Particle Containment Unit
For Use With
Grainger Part Number 35ZN90, Grainger Part Number 35ZP11, Grainger Part Number 793L72
Includes
2 Actuator Arms
Product Type
Particle Containment Unit
Description
Particle Containment Unit, For Use With Grainger Part Number 35ZN90, Grainger Part Number 35ZP11, Grainger Part Number 793L72, Includes 2 Actuator Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.