Duct Kit
- Mfr # HFACC-DU10CL2
- Zoro # G524146519
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Product Type
Flexible Duct
Overall Length
25 ft
Material
BoPET
Compatible Manufacturer Model Number
WCD-C
Compatible Product Type
Portable Negative Air Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFACC-DU10CL2
- Zoro #
- G524146519
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Kit
- Product Type
- Flexible Duct
- Material
- BoPET
- Compatible Manufacturer Model Number
- WCD-C
- Compatible Product Type
- Portable Negative Air Machine
- Includes
- (2) Clamps, Duct
- Shell Material
- BoPET
- Traction Material
- BoPET
Dimensions
- Overall Length
- 25 ft
- Outside Diameter
- 10 in
- Inside Diameter
- 9 7/8 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Duct Kit, Product Type Flexible Duct, Compatible Grainger Part Number 432PW8, Compatible Manufacturer Model Number WCD-C, Material BoPET, Overall Length 25 ft, Inside Diameter 9 7/8 in, Outside Diameter 10 in, Includes (2) Clamps, Duct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.