Shop HEPAFORCE

Air Scrubber

  • Mfr # HFAIR2100S
  • Zoro # G624146723

product price: 
$
3,052.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Filter
Air Filter Included
Maximum Air Flow
1,700 cfm
Filters Included
HEPA (Secondary)
Overall Depth
35 1/4 in
Filters Down To
0.3 micron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HFAIR2100S
Zoro #
G624146723
UPC #
-
Country of Origin
United States
Item
Air Scrubber
Includes Filter
Air Filter Included
Maximum Air Flow
1,700 cfm
Filters Included
HEPA (Secondary)
Filters Down To
0.3 micron
Primary Filter Type
Pleated
Filter Efficiency
99.99 %
Number of Casters
2
Weight
120 lb
Mobility
Casters
Air Flow
100 cfm, 1,700 cfm
Filters Out
Asbestos, Lead
Standards
ICRA, UL Listed
Control Method
Built-In
Amperage
12 A
Noise Level
78 dB
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
72 dB
Wattage
960 W
Audible Visual Alarms
No Alarm
Frequency
60 Hz
Air Quality Sensor
Air Quality Sensor Not Included
NEMA Plug Rating
5-15P
Filter Change Reminder
Change Filter
Overload Protection
Overload Protection Not Included
Includes
(2) Wheels
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Cleaning Stages
2
Phase
Single
Includes Vacuum Gauge
Vacuum Gauge Not Included
Air Intake Location
Side
Auto-Shutoff
Manual
Housing Material
Aluminum
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Housing Color
Silver
Number of Speeds
Variable
Voltage
120V AC

Dimensions

Overall Depth
35 1/4 in
Overall Height
26 1/2 in
Overall Width
30 1/2 in
Power Cord Length
20 ft
Inlet Diameter
12 in

Description

Air Scrubber, Voltage 120V AC, Includes (2) Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.