Guide Wheel, Sealed, 13 Sz
Mfr # SJ13ENS
Zoro # G108091051
product price: $98.29
/ea
Free Shipping & Returns
Key Features
For Use With
Slides
Series
GV3
Lubrication
Hepco Lubrication
System of Measurement
Metric
Bearing Protection
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ13ENS
Zoro #
G108091051
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
13
Outside Diameter
12.7 mm
Details
Item
Guide Wheel
For Use With
Slides
Series
GV3
Lubrication
Hepco Lubrication
System of Measurement
Metric
Bearing Protection
Sealed
Vee Angle
70 Degrees
Maximum Load Axial
60 N
Maximum Load Radial
120 N
Maximum Operating Temperature
120 Degrees C
Minimum Operating Temperature
-20 Degrees C
Description
Guide Wheel, Bearing Protection Sealed, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 60 N, Maximum Load Radial 120 N, Outside Diameter 12.7 mm, Size 13, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.