Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Wheel, Sealed, 4 mm dia., 34 Sz

  • Mfr # SJ34DENS

  • Zoro # G208091050


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Maximum Load Axial
800 N
Outside Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ34DENS
Zoro #
G208091050
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
34 mm
Size
34
Bore Diameter
4 mm

Details

Item
Guide Wheel
Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Maximum Load Axial
800 N
System of Measurement
Metric
Maximum Operating Temperature
120 Degrees C
Minimum Operating Temperature
-20 Degrees C
Vee Angle
70 Degrees
Bearing Protection
Sealed
Maximum Load Radial
1,400 N

Description

Guide Wheel, Bearing Protection Sealed, Bore Diameter 4 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 800 N, Maximum Load Radial 1,400 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.